Wiha
Insulated Slotted Screwdriver 3/32 in Round
Mfr # 32010
Zoro # G4624794
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic
Explore More Products
- WIHA Precision Hex Screwdriver, 2.5 mm 27555
- WIHA Insulated Slotted Screwdriver 7/32 in Round 32026
- WIHA Screwdriver #2 Hex with Hex Bolster 53410
- WIHA Insulated Phillips Screwdriver #1 Round 32108
- WIHA Insulated Slotted Screwdriver 3/16 in Round 32023
- WIHA Insulated Pozidriv Screwdriver #2 Round 32402
- WIHA Precision Torx Screwdriver, T7 27866
- WIHA Insulated Hex Screwdriver 5 mm Round 32305
- WIHA Insulated Torx Screwdriver T10 Round 32512
- MILWAUKEE TOOL 1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA) MT206
- JONARD TOOLS Insulated Screwdriver 5/16 in Round INS-8175
- Wiha Screwdrivers and Nutdrivers