Wiha
Insulated Screwdriver Set, Hex, 6 pcs
Mfr # 32366
Zoro # G4566405
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Hex
- Tip Size 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Handle Material Multi Component
- Handle Design Ergonomic
Explore More Products
- WIHA Screwdriver Set, Torx(R), 6 Pc 36291
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs 32090
- WIHA Insulated SoftFinish Cushion Grip Screwd 32080
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs 26193
- WIHA ESD Safe Screwdriver Set, NmPcs7 27392
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs 53097
- WIHA 5 Piece SoftFinish X Heavy Duty Slotted and Phillips Screwdriver Set 53095
- WIHA SoftFinish Grip ScrewDriver Set, Slotted 4.5-6.5mm, Phillips Number 1-2 and Square Number 1-2, 6-Pc 30291
- WIHA Slotted and Phillips Screwdriver Set Bonus Pack with Professional - 6.3 in. 26190
- WIHA ESD Safe Screwdriver Set, NmPcs7 27892
- URREA Screwdriver Set, 10Pc R Series JBU03
- Wiha Screwdriver Sets