Wiha

6 Piece SAE T-Shape Hex Key Set, 33490


$63.38
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arm Length 7"
  • Blade Material CRM-72 Steel
  • Finish Black Oxide
  • Handle Material Plastic
  • Handle Type T-Shape
See all product information