Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7" Insulated Diagonal Cutters, Flush Cut, Tip Width: 15/32 in

  • Zoro #: G2715447
  • Mfr #: 32836
$39.20
  • Insulated: Yes
  • Tip Width: 15/32 in
  • Features: Induction Hardened Cutting Edges and Jaws; Heavy Duty Steel Riveted Joints
See full product details
Orders over $75 ship free.

Wiha Tools #32836 Specifications

  • Zoro #: G2715447
  • Mfr #: 32836
Insulated: Yes Tip Width: 15/32 in
Features: Induction Hardened Cutting Edges and Jaws; Heavy Duty Steel Riveted Joints Cutting Action: Diagonal Cut
Cut: Flush Max. Jaw Opening: 7/8 in
Standards: ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E & CSA-Z462, Meet OSHA's Definition Of Insulated Tools Voltage Rating: 1000V
Jaw Bend: 0 Degrees Handle Color: Red/Yellow
Item: High Leverage Diagonal Cutting Plier Overall Length: 7 in
Insulated / Uninsulated: Insulated Plier Item: Precision Diagonal Cutting Pliers
Spring Return: No Tether Capable: Tether Capable
Jaw Length: 13/16 in ESD Safe: No
Plier Product Group: Pliers Cutting Capacity/Material: 5 AWG/Copper, Soft, Hard and Piano Wire
Jaw Width: 1 1/8 in Material: Forged Chrome Vanadium Tool Steel
Nose Type: Oval Nonsparking: No
Handle Type: Ergonomic Molded Insulated Cushioned Grip Primary Application: Cuts Copper, Soft, Hard and Piano Wire
Wire Stripper: No Tether Style: Tether Capable
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Pliers, Precision Diagonal Cutting Pliers, High Leverage Diagonal Cutting Plier, Flush Cut, ESD Safe No, Jaw Width 1 1/8 in, Jaw Length 13/16 in, Material Tool Steel, Overall Length 7 in, Voltage Rating 1000V, Nonsparking No, Tether Capable, Insulated Yes, Nose Type Oval, Cutting Capacity/Material 5 AWG/Copper, Soft, Hard and Piano Wire, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Tip Width 15/32 in, Max. Jaw Opening 7/8 in, Handle Type Ergonomic, Handle Color Red/Yellow

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #32836