This item is Discontinued.

Wiha 7 Pc Metric Precision Nutdriver Set 1.0 26592

7 Pc Metric Precision Nutdriver Set 1.0 (Discontinued)

  • Mfr # 26592
  • Zoro # G0879606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26592
Zoro #
G0879606
UPC #
084705265926
Country of Origin
Poland

Details

SAE or Metric
Metric
Measurement Type
Metric
Includes
(7) Nut Drivers: 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm
Number of Pieces
7
Tip Style
Hex
Nut Driver Handle Design
Precision with Rotating Cap
Item
7 Pc Metric Precision Nutdriver Set 1.0

Description

7 Pc Metric Precision Nutdriver Set 1.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.