Wiha Tools

8 1/2 in, Drive Size: 0 in, 1/4 in , Num. of pieces:4

Wiha Tools 8 1/2 in,  Drive Size: 0 in,  1/4 in ,  Num. of pieces:4 77890
Hover or click to zoom Tap to zoom
  • Drive Size: 0 in, 1/4 in
  • Overall Length: 8 1/2 in
  • Measurement Type: SAE
  • Finish: Chrome
  • Number of Pieces: 4
  • Handle Material: Composite Plastic
  • Includes: #2, 1/4 in, 5/16 in, Cushion-Grip Handle, Double-Ended Nut Driver 1/4 in, Double-Ended Phillips #1, Doubled-Ended Slotted 3/16 in
  • Handle Type: Molded
See full product details
$14.98

Subtotal: $14.98

Wiha Tools #77890 Specifications

  • Drive Size: 0 in, 1/4 in
  • Overall Length: 8 1/2 in
  • Measurement Type: SAE
  • Finish: Chrome
  • Number of Pieces: 4
  • Handle Material: Composite Plastic
  • Includes: #2, 1/4 in, 5/16 in, Cushion-Grip Handle, Double-Ended Nut Driver 1/4 in, Double-Ended Phillips #1, Doubled-Ended Slotted 3/16 in
  • Handle Type: Molded
  • Number of Tips: 6
  • Item: Multi-Driver
  • Non-Sparking: No
  • Magnetized Tip: No
  • Bit Material: Steel
  • Insulated: No
  • For Fastener Size: #1, #2, 1/4 in, 3/16 in, 5/16 in
  • Single/Double End Bits: Double End
  • Tip Size: #1, #2, 1/4 in, 3/16 in, 5/16 in
  • Shank Material: Chrome Vanadium Steel
  • Corrosion Resistant: Yes
  • Sizes Included: #2, 1/4 in, 5/16 in, Nut Driver 1/4 in, Phillips #1, Slotted 3/16 in
  • Bit Retainer Type: Quick Change Ball Bearing
  • Tether Ready: No
  • Bit Storage: In Handle
  • Grip Style: Cushion
  • Container Type: Retail Clamshell Packaging
  • Standards: MN-USA Listed
  • Ratcheting: No
  • ESD Safe: No
  • Tip Style: Nut Driver, Phillips, Slotted
  • Shank Length: 4 1/2 in
  • Replaceable Shank: Yes
  • For Screw Type: Nut Driver, Phillips, Slotted
  • Number of Bits: 3
  • Country of Origin (subject to change): United States

Description

Multi-Driver, Tip Size #1, #2, 1/4 in, 3/16 in, 5/16 in, Tip Style Nut Driver, Phillips, Slotted, Quick Change Ball Bearing, Cushion, Bit Material Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 4 1/2 in, Shank Material Chrome Vanadium Steel, Drive Size 0 in, 1/4 in, ESD Safe No

Restrictions and Compliance

Reviews of Wiha Tools #77890

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.