Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 Pc. Metric Ergonomic Comfort T-Shape Hex Key Set

  • Zoro #: G0923399
  • Mfr #: 33488
$60.14
  • Item: Ergonomic Comfort T-Shape
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Handle Type: Ergonomic Comfort T-Shape
See full product details
Orders over $75 ship free.

Wiha Tools #33488 Specifications

  • Zoro #: G0923399
  • Mfr #: 33488
Item: Ergonomic Comfort T-Shape Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Ergonomic Comfort T-Shape Sizes Included: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Shape: Hex Blade Material: Chrome Vanadium Molybdenum Steel
Includes: (1) Metal Stand Measurement Type: Metric
Number of Pieces: 8 Finish: Nickel
Tether Style: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Standard Tool (Accessory Needed for Tethering)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #33488