Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9mm, Insulated Socket, 6 Pt.

  • Zoro #: G0232421
  • Mfr #: 31330
$16.35
  • Size: 9mm
  • Output Type: Hex
  • Item: Insulated Socket
See full product details
Orders over $75 ship free.

Wiha Tools #31330 Specifications

  • Zoro #: G0232421
  • Mfr #: 31330
Size: 9mm Output Type: Hex
Item: Insulated Socket Drive Type: Female Square
Material: Chrome Vanadium Steel Number of Points: 6
Socket Type: Insulated Features: Double Covered Insulation Red Over Yellow
Finish: Chrome Socket Sizes: 9mm
Tether Capable: Not Tether Capable Drive Size: 1/4 in
Standards: EN/IEC 60900, ASTM 1505, NFPA70E, CSA, OSHA 29 CFR 1910 Socket Depth: Standard
Overall Length: 1 in SAE or Metric: Metric
Tether Style: Not Tether Capable Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insulated Socket, Drive Size 1/4 in, Metric, Socket Sizes 9mm, Output Type Hex, Socket Depth Standard, Number of Points 6, Not Tether Capable, Overall Length 1 in, Finish Chrome, Material Chrome Vanadium, Drive Type Female Square, Features Double Covered Insulation Red Over Yellow, Standards EN/IEC 60900, ASTM 1505, NFPA70E, CSA, OSHA 29 CFR 1910

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #31330