WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Ball End Hex Key Set, 13 Pieces

WIHA TOOLS| Zoro #: G2392704| Mfr #: 66991

$38.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Plain
Finish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2392704 Mfr #: 66991
Handle Type: PlainFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S17
Blade Material: Chrome Vanadium SteelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Measurement Type: SAEIncludes: Plastic Index
Item: Ball End Hex Key SetNumber of Pieces: 13
Handle Material: Chrome Vanadium SteelArm Type: Long
Shape: LCountry of Origin (subject to change): Germany

Product Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Chrome, Number of Pieces 13, Arm Length 2.80 to 8.80 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code S17

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews