Ball End Hex Key Set, Pieces 22, S17, M7

WIHA TOOLS| Zoro #: G1645375| Mfr #: 66993.G

$59.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645375 Mfr #: 66993.G
Handle Type: PlainFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S17, M7
Blade Material: Chrome Vanadium SteelMeasurement Type: SAE/Metric
Includes: Plastic IndexItem: Ball End Hex Key Set
Number of Pieces: 22Handle Material: Chrome Vanadium Steel
Arm Type: LongShape: L
Country of Origin (subject to change): Germany

Description

Ball End Hex Key Set, Measurement Type SAE/Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Chrome, Number of Pieces 22, Arm Length 3.57 to 8.70 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Includes Plastic Index, Size Code S17, M7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews