20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Demo Screwdriver Set, Slot/Phillips, 5 Pc

WIHA TOOLS| Zoro #: G1497264| Mfr #: 53390

$60.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497264 Mfr #: 53390
Finish: ChromeHandle Material: Multicomponent
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic
Shank Material: SteelIncludes: Keystone Slotted 3/16" x 3-1/2", 1/4" x 5", 5/16" x 6", Phillips #1 x 3", #2 x 4"
Item: Demolition Screwdriver SetNumber of Pieces: 5
Shank Shape: Hex with Hex BlosterFinish: Chrome
Tip Style Group: Phillips/SlottedCountry of Origin (subject to change): Germany

Product Description

During your next project, make sure the right tool is always within reach with this demolition screwdriver set from Wiha Tools.This 5-piece phillips/slotted demolition screwdriver set has multicomponent ergonomic handles.Its hex with hex bloster shape and steel construction make for top-grade performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.