ESD Prec. Screwdriver, Phillips, #0x2 in.

WIHA TOOLS| Zoro #: G0341817| Mfr #: 27310

$4.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0341817 Mfr #: 27310
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Rotating Cap
Shank Shape: RoundShank Material: CVM Steel
Tip Style: PhillipsTip Size: #0
Shank Length: 2"Overall Length: 5-3/4"
Item: ESD Precision ScrewdriverTip Style Group: Crosspoint/Phillips
Handle Material: Cadmium-Free PlasticStandards: DIN EN 61340-5-1 / 61340-5-2
Country of Origin (subject to change): Germany

Product Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #0, Shank Length 2 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 5-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.