ESD Prec. Screwdriver, Phillips, #1x2-3/8

WIHA TOOLS| Zoro #: G1039586| Mfr #: 27320

$5.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039586 Mfr #: 27320
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Rotating Cap
Shank Shape: RoundShank Material: CVM Steel
Tip Style Group: Crosspoint/PhillipsHandle Material: Cadmium-Free Plastic
Standards: DIN EN 61340-5-1 / 61340-5-2Tip Style: Phillips
Tip Size: #1Shank Length: 2-3/8"
Overall Length: 6-3/4"Item: ESD Precision Screwdriver
Country of Origin (subject to change): Germany

Product Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 2-3/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 6-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.