KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Prec. Screwdriver Set, Torx(R), 7 pcs.

WIHA TOOLS| Zoro #: G0395324| Mfr #: 27890

$37.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
Item: ESD Precision Screwdriver Set
Includes: Torx(R) T4 x 40mm, T5 x 40mm, T6 x 40mm, T7 x 40mm, T8 x 40mm, T9 x 50mm, T10 x 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395324 Mfr #: 27890
Number of Pieces: 7Item: ESD Precision Screwdriver Set
Includes: Torx(R) T4 x 40mm, T5 x 40mm, T6 x 40mm, T7 x 40mm, T8 x 40mm, T9 x 50mm, T10 x 50mmTip Style Group: Torx(R)
Handle Design: Ergonomic with Rotating CapFinish: Chrome
Shank Material: CVM SteelHandle Material: plastic
Shank Shape: RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Germany

Description

Screwdriver Sets, ESD Precision Screwdriver Set, Screwdriver Tip Style Torx(R), Tip Style Group Torx(R), Tip Size T4, T5, T6, T7, T8.T9, T10, Handle Material Plastic, 40mm to 50mm, Includes Torx(R) T4 x 40mm, T5 x 40mm, T6 x 40mm, T7 x 40mm, T8 x 40mm, T9 x 50mm, T10 x 50mm, Standard Tool (Accessory Needed for Tethering), ESD Safe Yes, Uninsulated, Nonsparking No, Handle Design Ergonomic with Rotating Cap, Number of Pieces 7, Shank Shape Round, Shank Material CVM Steel, Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews