ESD Prec. Screwdriver, Slot, 1.5mm x 1-5/8

WIHA TOOLS| Zoro #: G0418582| Mfr #: 27215

$5.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0418582 Mfr #: 27215
Shank Material: CVM SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Shape: RoundHandle Design: Ergonomic with Rotating Cap
Tip Style Group: SlottedHandle Material: Cadmium-Free Plastic
Standards: DIN EN 61340-5-1 / 61340-5-2Tip Style: Slotted
Tip Size: 1.5mmShank Length: 1-5/8"
Overall Length: 4-3/4"Item: ESD Precision Screwdriver
Country of Origin (subject to change): Germany

Product Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Slotted, Tip Style Slotted, Tip Size 1.5mm, Shank Length 1-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 4-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.