15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

ESD Prec. Screwdriver, Slot, 2.0mm x 1-5/8

WIHA TOOLS| Zoro #: G2279681| Mfr #: 27220

$4.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279681 Mfr #: 27220
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Rotating Cap
Shank Shape: RoundShank Material: CVM Steel
Item: ESD Precision ScrewdriverTip Style Group: Slotted
Handle Material: Cadmium-Free PlasticStandards: DIN EN 61340-5-1 / 61340-5-2
Tip Style: SlottedTip Size: 2.0mm
Shank Length: 1-5/8"Overall Length: 4-3/4"
Country of Origin (subject to change): Germany

Product Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Slotted, Tip Style Slotted, Tip Size 2.0mm, Shank Length 1-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 4-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.