20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

ESD Prec. Screwdriver, Slot, 2.5mm x 2 in.

WIHA TOOLS| Zoro #: G1455797| Mfr #: 27225

$4.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455797 Mfr #: 27225
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Ergonomic with Rotating Cap
Shank Shape: RoundShank Material: CVM Steel
Tip Size: 2.5mmShank Length: 2"
Overall Length: 5-3/4"Item: ESD Precision Screwdriver
Tip Style Group: SlottedHandle Material: Cadmium-Free Plastic
Standards: DIN EN 61340-5-1 / 61340-5-2Tip Style: Slotted
Country of Origin (subject to change): Germany

Product Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Slotted, Tip Style Slotted, Tip Size 2.5mm, Shank Length 2 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 5-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.