JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

ESD Prec. Screwdrivr, Phillips, #000x1-5/8

WIHA TOOLS| Zoro #: G0663783| Mfr #: 27302

$7.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663783 Mfr #: 27302
Shank Shape: RoundHandle Design: Ergonomic with Rotating Cap
Shank Material: CVM SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Style: PhillipsTip Size: #000
Shank Length: 1-5/8"Overall Length: 4-3/4"
Item: ESD Precision ScrewdriverTip Style Group: Crosspoint/Phillips
Handle Material: Cadmium-Free PlasticStandards: DIN EN 61340-5-1 / 61340-5-2
Country of Origin (subject to change): Germany

Product Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #000, Shank Length 1-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 4-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.