KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Precision Screwdriver Set, Combo, 27pc

WIHA TOOLS| Zoro #: G1184364| Mfr #: 75992

$37.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 27
Item: ESD Precision Screwdriver Set
Handle Design: Ergonomic with Rotating Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184364 Mfr #: 75992
Number of Pieces: 27Item: ESD Precision Screwdriver Set
Handle Design: Ergonomic with Rotating CapFinish: Chrome
Shank Material: CVM SteelHandle Material: plastic
Shank Shape: RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Germany

Description

Screwdriver Sets, ESD Precision Screwdriver Set, Screwdriver Tip Style Hex/Phillips/Slotted/Torx(R), Tip Style Group Hex, Phillips, Slotted, Torx(R), Tip Size 0.50 In., 1/16 In., 5/64 In., 3/32 In., 7/64 In., 1/8 In., 9/64 In.5/32 In., 1.5mm, 2.0mm, 3.0mm, 4.0mm, #000, #00, #0, #1, Handle Material Plastic, 28mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews