Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD Precision Screwdriver Set, Sl/Ph, 7pcs

  • Zoro #: G0540111
  • Mfr #: 27390

$31.76

  • Nonsparking: No
  • Finish: Chrome
  • Item: ESD Precision Screwdriver Set
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Wiha Tools #27390 Specifications

  • Zoro #: G0540111
  • Mfr #: 27390
Nonsparking: No Finish: Chrome
Item: ESD Precision Screwdriver Set Tip Style: Phillips, Slotted
Tip Style Group: Precision SAE or Metric: SAE, Metric
Includes: (3) Phillips: #00, #0, #1; (4) Slotted: 1.5mm, 2mm, 2.5mm, 3.5mm Handle Material: Plastic
Screwdriver and Nut Driver Grouping: Screwdriver Sets Number of Pieces: 7
Screwdriver Tip Style: Keystone Slotted/Phillips Handle Design: Ergonomic with Rotating Cap
Shank Material: CVM Steel Shank Length: 40mm to 60mm
Nut Driver Handle Design: ESD Safe, Precision Measurement Type: SAE/Metric
Tip Size: 1.5mm, 2.0mm, 2.5mm, 3.0mm#00, #0, #1 ESD Safe: Yes
Insulated: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Shape: Round Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Zoro carries nut driver sets in both magnetic and non-magnetic styles. Here is some additional information about Wiha Tools ESD Precision Screwdriver Set. Number Of Pieces: 7.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Wiha Tools #27390