ESD Prec. Screwdriver, Torx(R), T1x1-5/8in

WIHA TOOLS| Zoro #: G2318802| Mfr #: 27801

$6.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Cadmium-Free Plastic
Tip Style: Torx(R)
Tip Size: T1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318802 Mfr #: 27801
Handle Material: Cadmium-Free PlasticTip Style: Torx(R)
Tip Size: T1Item: ESD Precision Screwdriver
Shank Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Shape: RoundOverall Length: 4-3/4"
Standards: DIN EN 61340-5-1 / 61340-5-2Handle Design: Ergonomic with Rotating Cap
Shank Length: 1-5/8"Finish: Chrome
Country of Origin (subject to change): Germany

Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T1, Shank Length 1-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 4-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews