- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Screwdrivers and Nutdrivers
- /
- Nut Driver Sets
- /
- ESD Prec. Screwdriver, Torx(R), T2x1-5/8in
Shop Alternate Products
This Product is Discontinued
Wiha
ESD Prec. Screwdriver, Torx(R), T2x1-5/8in (Discontinued)
Mfr # 27802
Zoro # G1139731
This Product is Discontinued
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Insulated / Uninsulated Uninsulated
- Includes Rotating Cap
- Number of Pieces 1
Customers Also Purchased
- Brand Wiha
-
MFR #
27802
-
Zoro #
G1139731
- UPC # 084705278025
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Overall Length | 4 1/2 in |
Shank Length | 1 9/16 in |
Tip Size | T2 |
For Fastener Size | T2 |
Shank Diameter | 0.1 in |
Handle Length | 3 in |
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Insulated / Uninsulated | Uninsulated |
Includes | Rotating Cap |
Number of Pieces | 1 |
Standards | IEC 61340-5-1 |
Tip Style | Torx |
Shank Shape | Round |
Nut Driver Handle Design | Anti-Static ESD Safe, Precision PicoFinish |
Insulated | No |
Tether Capable | Tether Capable |
Nonsparking | No |
Handle Material | Plastic |
Tip Style Group | Star |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Screwdriver Tip Style | Torx(R) |
Shank Material | Alloy Steel |
Handle Design | Ergonomic with Rotating Cap |
Finish | Chrome |
Item | ESD-Safe Precision Torx Screwdriver |
ESD Safe | Yes |
Tether Style | Tether Capable |
Non-Magnetic | Yes |
Magnetized Tip | No |
Corrosion Resistant | Yes |
Non-Sparking | No |
Shank Coating | None |
Shank Finish | Chrome |
Replaceable Shank | No |
Tether Ready | No |
Tip Finish | Chrome |
Grip Style | Molded |
Handle Color | Black |
Description
ESD-Safe Precision Torx Screwdriver, Tip Size T2, Torx, Molded, Overall Length 4 1/2 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov