ESD Prec. Screwdriver, Torx(R), T5x1-5/8in

WIHA TOOLS| Zoro #: G0836586| Mfr #: 27805

$6.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Ergonomic with Rotating Cap
Tip Size: T5
Shank Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836586 Mfr #: 27805
Handle Design: Ergonomic with Rotating CapTip Size: T5
Shank Material: steelHandle Material: Cadmium-Free Plastic
Tip Style: Torx(R)Overall Length: 4-3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: DIN EN 61340-5-1 / 61340-5-2
Finish: ChromeShank Shape: Round
Item: ESD Precision ScrewdriverShank Length: 1-5/8"
Country of Origin (subject to change): Germany

Description

ESD Precision Screwdriver, Handle Material Cadmium-Free Plastic, Tip Style Group Star/Torx(R), Tip Style Torx(R), Tip Size T5, Shank Length 1-5/8 In., Tether Capable Standard Tool (Accessory Needed for Tethering), Handle Design Ergonomic with Rotating Cap, Shank Shape Round, Shank Material CVM Steel, Chrome, Overall Length 4-3/4 In., Standards DIN EN 61340-5-1 / 61340-5-2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews