Hex Key Set, Pieces 13, S17

WIHA TOOLS| Zoro #: G1166575| Mfr #: 35194

$17.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: Nickel Plated
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166575 Mfr #: 35194
Handle Type: PlainFinish: Nickel Plated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S17
Blade Material: Chrome Vanadium SteelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Measurement Type: SAEIncludes: Plastic Index
Item: Hex Key SetNumber of Pieces: 13
Handle Material: Chrome Vanadium SteelArm Type: Short
Shape: LCountry of Origin (subject to change): Germany

Description

Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Short, Blade Material Chrome Vanadium Steel, Finish Nickel Plated, Number of Pieces 13, Arm Length 1.60 to 4.20 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code S17

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews