Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 Pc. Metric Comfort Grip T-Handle Hex Key Set

  • Zoro #: G5380532
  • Mfr #: 33478

$52.99

  • Hex/Torx Key Product Grouping: Hex Key Set
  • Insulated / Uninsulated: Insulated
  • Includes: (5) Insulated T-Handle Hex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Wiha Tools #33478 Specifications

  • Zoro #: G5380532
  • Mfr #: 33478
Hex/Torx Key Product Grouping: Hex Key Set Insulated / Uninsulated: Insulated
Includes: (5) Insulated T-Handle Hex Sizes Included: 4mm, 5mm, 6mm, 8mm, 10mm
Arm Type: Long Item: Hex Key Set
Arm Length: 5.90" Number of Pieces: 5
Size Code: M1 Tether Capable: Standard Tool (Accessory Needed for Tethering)
Measurement Type: Metric Handle Type: Comfort Grip T-Handle
Finish: black oxide Shape: Hex
Tip Size: 4mm, 5mm, 6mm, 8mm, 10mm Blade Material: CRM-72 Steel
Meets/Exceeds: EN/IEC 60900, ASTM F-1505-01, VDE 0682/Part 201, DIN 7437, NFPA70E, CSA Specifications Handle Material: Ergonomic
Nonsparking: No Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Also known as an Allen key or Allen wrench, hex key sets are available in a variety of different styles and sizes including metric, SAE, torx and star. Take a look at the features for Wiha Tools Hex Key Set. Shape: T, Measurement Type: Metric, Number Of Pieces: 5.

Reviews of Wiha Tools #33478