WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Key Set, 8 Pieces

WIHA TOOLS| Zoro #: G0676191| Mfr #: 33493

$38.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Ergonomic
Finish: Nickel Plated
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0676191 Mfr #: 33493
Handle Type: ErgonomicFinish: Nickel Plated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: M5
Blade Material: Chrome Vanadium SteelMeasurement Type: Metric
Includes: Plastic IndexItem: Hex Key Set
Number of Pieces: 8Handle Material: plastic
Arm Type: LongShape: T
Country of Origin (subject to change): Germany

Product Description

Hex Key Set, Measurement Type Metric, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Nickel Plated, Number of Pieces 8, Arm Length 3.90 to 7.90 In., Sizes Included 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Includes Plastic Index, Size Code M5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews