Hex Key Set, Pieces 9, M7

WIHA TOOLS| Zoro #: G1688793| Mfr #: 35297

$20.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size Code: M7
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688793 Mfr #: 35297
Size Code: M7Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Chrome Vanadium Steel
Number of Pieces: 9Item: Hex Key Set
Handle Material: Chrome Vanadium SteelIncludes: Plastic Index
Arm Type: LongMeasurement Type: Metric
Shape: LHandle Type: Plain
Finish: Nickel PlatedCountry of Origin (subject to change): Germany

Description

Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Chrome Vanadium Steel, Finish Nickel Plated, Number of Pieces 9, Arm Length 3.50 to 8.60 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Vanadium Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code M7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews