KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Key, Tip Size 5/16 in.

WIHA TOOLS| Zoro #: G1920694| Mfr #: 33486

$10.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 30 Degrees
Meets/Exceeds: IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920694 Mfr #: 33486
SAE or Metric: SAEWorking Angle: 30 Degrees
Meets/Exceeds: IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70ETip Size: 5/16"
Finish: black oxideShape: T
Blade Material: Alloy steelHandle Length: 4"
Item: Hex KeyHandle Type: Ergonomic
Handle Color: RedHandle Material: plastic
Arm Length: 7"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Germany

Description

Hex Key, Shape T, SAE, Tip Size 5/16 In., Arm Length 7 In., Handle Length 4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Ergonomic, Handle Color Red, Handle Material Plastic, Working Angle 30 Degrees , Meets/Exceeds IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews