PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hex Key, Tip Size 5mm

WIHA TOOLS| Zoro #: G0298137| Mfr #: 33443

$8.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 4"Handle Type: ErgonomicWorking Angle: 30 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298137 Mfr #: 33443
Handle Length: 4"Handle Type: Ergonomic
Working Angle: 30 DegreesArm Length: 7"
Item: Hex KeyFinish: black oxide
Handle Color: RedTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: Metric
Shape: TMeets/Exceeds: IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
Handle Material: plasticTip Size: 5mm
Country of Origin (subject to change): Germany

Description

Hex Key, Hex Key, Shape T, Measurement Type Metric, Tip Size 5mm, Arm Length 7 In., Handle Length 4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Ergonomic, Handle Color Red, Handle Material Plastic, Working Angle 30 Degrees , Meets/Exceeds IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews