Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insul Torque Set, 1/4", 20 to 70 in.-lb.

  • Zoro #: G4574071
  • Mfr #: 28792
$291.01
  • Calibration Certificate Included: Yes
  • Handle Type: Ergonomic
  • Features: Ergonomic Handle, Secure Torque Setting, Tool Steel, Through Hardened For Best Wear Resistance, Precision Machined, Protective Insulation
See full product details
This item ships free.

Wiha Tools #28792 Specifications

  • Zoro #: G4574071
  • Mfr #: 28792
Calibration Certificate Included: Yes Handle Type: Ergonomic
Features: Ergonomic Handle, Secure Torque Setting, Tool Steel, Through Hardened For Best Wear Resistance, Precision Machined, Protective Insulation ESD Safe: No
Handle Design: Kraftform Housing Material: Chrome Vanadium Steel
Torque Setting: Adjustable Primary Scale Increments: 2 in-lb
Rotation: Clockwise Item: Insulated Torque Screwdriver Set
Tip Style Group: Specialty Min. Number of Cycles: 5000
Nonsparking: No Overall Length: 6 1/4 in
Number of Pieces: 16 Bit Style: Slotted, Phillips, TORX, Square, Terminal Xeno
Screwdriver Tip Style: Torque Screwdriver and Nut Driver Grouping: Screwdrivers
Tip Size: 4 mm, 5.5 mm, 6.5 mm Standards: ASME B107.14M, ASTM F1505, BS EN 26789, CSA, DIN 7437, EN ISO 6789, EN/IEC 60900, NFPA70E, VDE 0682/part201
Drive Size: 1/4 in Includes: Phillips Blades: #1, #2, Slim Line Blade Holder, Slotted Blades: 4 mm, 5.5 mm, 6.5 mm, Square Blades: #1, #2, Terminal Xeno Blades: #1, #2, Torque Adjustment Tool, Torx Blades: T8, T10, T15, T20
Accuracy: +/-6.0% Primary Scale Range: 18 to 62 in-lb
Torque Measurement Type: Inch-Pound Insulated: Yes
Shank Length: 75 mm Shank Material: Alloy Steel
Handle Material: Alloy Steel Ratcheting: No
Container Length: 12 in Maximum Torque: 62 in-lb
Counterclockwise Accuracy: +/-6% Minimum Torque: 18 in-lb
Torque Limiting Mechanism: Click-Type Clockwise Accuracy: +/-6%
Extended Data Testing: Yes Handle Length: 6 3/4 in
Container Type: Pouch Electric Light/Tone: No
Replaceable Bit: Yes Handle Color: Red/Yellow
Container Features: Hook and Loop Closure Tether Ready: No
Non-Sparking: No Tip Style: Torque
Grip Style: Cushion Non-Magnetic: Yes
Corrosion Resistant: Yes Shank Finish: Natural
Measurement Type: SAE Handle Shape: Straight
Container Width: 7 1/2 in Container Height: 1 1/2 in
Voltage Rating: 10,000 V Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insulated Torque Screwdriver Set, Tip Size 4 mm, 5.5 mm, 6.5 mm, Torque, 2 in-lb, 18 to 62 in-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #28792