KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Combo Bit Flip Set, Pieces 9

WIHA TOOLS| Zoro #: G2044962| Mfr #: 38016.G

$32.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 9
Item: Insulated Combination Bit Flip Set
Features: 1/4" Drive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044962 Mfr #: 38016.G
Number of Pieces: 9Item: Insulated Combination Bit Flip Set
Features: 1/4" DriveMaterial: Alloy steel
Country of Origin (subject to change): Germany

Description

Insulated Combo Bit Flip Set, 1/4 In. Drive, Chrome-Vanadium-Molybdenum Steel, Number of Pieces 9, Includes Bit Flip Insulated Cushion Grip Handle, 4.5, 6.5mm Slotted, #0,#1,#2,#3 Phillips, #1,#2 Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews