SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insulated Hex Key, Tip Size 4mm

WIHA TOOLS| Zoro #: G1162542| Mfr #: 33441

$8.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideShape: TArm Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162542 Mfr #: 33441
Finish: black oxideShape: T
Arm Length: 7"SAE or Metric: Metric
Item: Hex KeyHandle Color: Red
Meets/Exceeds: IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70EHandle Material: plastic
Tip Size: 4mmBlade Material: Alloy steel
Working Angle: 30 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 3"Handle Type: Insulated Ergonomic
Country of Origin (subject to change): Germany

Description

Hex Key, Hex Key, Shape T, Measurement Type Metric, Tip Size 4mm, Arm Length 7 In., Handle Length 3 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated, Handle Type Insulated Ergonomic, Handle Color Red, Handle Material Plastic, Working Angle 30 Degrees , Meets/Exceeds IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews