Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Inch Hex L-Key 1/2"

  • Zoro #: G0923170
  • Mfr #: 13664
$32.91
  • Handle Type: L Shape
  • Finish: Black Finish
  • Shape: Hex
See full product details
Orders over $75 ship free.

Wiha Tools #13664 Specifications

  • Zoro #: G0923170
  • Mfr #: 13664
Handle Type: L Shape Finish: Black Finish
Shape: Hex SAE or Metric: SAE
Blade Material: Chrome Vanadium Steel, Hardened Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Size: 1/2" Handle Material: Double Insulated Red Over Yellow; Durable Soft Black Grips
Tether Style: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Standard Tool (Accessory Needed for Tethering)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #13664