Insulated Linemans Pliers, 8 In

WIHA TOOLS| Zoro #: G2385835| Mfr #: 32818

$38.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 1-5/32"
Wire Crimper: No
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385835 Mfr #: 32818
Jaw Width: 1-5/32"Wire Crimper: No
Overall Length: 8"Spring Return: No
Material: carbon steelFish Tape Puller: No
High Leverage: NoJaw Thickness: 19/32"
Item: Insulated Linemans PlierHandle Type: Ergonomic
Jaw Length: 1-13/16"Standards: ASTM F-1505.94, IEC 900 and VDE 0682/201
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Switzerland

Description

Insulated Linesman Pliers, Overall Length 8 In., Handle Type Insulated, Standard Tool(Accessory Needed for Tethering), Material Steel, Standards ASTM F-1505.94, IEC 900 and VDE 0682/201

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews