KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Multi-Bit Screwdriver, 6-in-1

WIHA TOOLS| Zoro #: G0782424| Mfr #: 38006

$16.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single End/Double End: Single End
Number of Pieces: 7
Sizes Included: Phillips #0, #1, #2, #3, Slotted 5.5, 6.0mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782424 Mfr #: 38006
Single End/Double End: Single EndNumber of Pieces: 7
Sizes Included: Phillips #0, #1, #2, #3, Slotted 5.5, 6.0mmDriver Type: 6-in-1
Overall Length: 9-1/2"Bit Retainer Type: Magnetic Quick Change
Finish: black oxideShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Shank Type: Solid
Item: Insulated Multi-Bit ScrewdriverFeatures: 1000VAC Tested Handle, Bit Storage In Handle
Handle Design: FlutedScrewdriver Bit Material: Chrome Vanadium Steel
Ratcheting: NoDrive Size: 1/4"
Standards: ASTM-F-1505-01, IEC 900 Insulated MaterialPrimary Application: Electrician
Bit Style: Phillips, SlottedCountry of Origin (subject to change): Germany

Description

Screwdrivers, Insulated Multi-Bit Screwdriver, Tip Style Group Crosspoint, Slotted, Screwdriver Tip Style Keystone Slotted/Phillips, Sizes Included Phillips #0, #1, #2, #3, Slotted 5.5, 6.0mm, Handle Material Plastic, Overall Length 9-1/2 In., Tether Capable Standard Tool (Accessory Needed for Tethering), ESD Safe No, Insulated Yes, Nonsparking No, Handle Design Fluted, Bit Style Phillips, Slotted, 6-in-1, Electrician, Ratcheting No, Single End, Bit Retainer Type Magnetic Quick Change

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews