KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Needle Nose Plier, 6-1/8 in.

WIHA TOOLS| Zoro #: G2087793| Mfr #: 32852.G

$36.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Side Cutter: Yes
Spring Return: Yes
Voltage Rating: 1000V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087793 Mfr #: 32852.G
Side Cutter: YesSpring Return: Yes
Voltage Rating: 1000VInsulated / Uninsulated: Insulated
Item: Needle Nose PlierFeatures: Jaw Lock
Jaw Length: 1-1/8"Wire Stripper: Yes
Cutting Capacity/Material: 1/16" Hard Wire,3/32" Soft WireTip Width: 5/32"
Jaw Width: 3/8"Wire Crimper: No
ESD Safe: NoOverall Length: 6-1/8"
Nonsparking: NoJaw Bend: 0 Degrees
Max. Jaw Opening: 2-1/16"Handle Type: Ergonomic Angled 23 Degrees
Handle Color: Red/YellowGripping Surface: Smooth
Joint Type: SolidMaterial: Tool steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASTM, CSA, EN/IEC, NFPA, OSHA
Country of Origin (subject to change): Germany

Description

Inomic Long Nose Plier, Insulated, Number of Pieces 1, Long Nose Type, Overall Length 6 1/8 In., Jaw Length 1 1/8 In., Jaw Width 3/8 Tapered to 5/32 In., Tip Width 5/32 In., Side Cutter, Bevel Cutting Edge, Cutting Capacity/Material 3/32 In Soft, 1/16 In Hard, Handle Type Lever Action, 23 Deg Angled, Fiberglass Reinforced, Molded, Soft and Hard, Red and Yellow, Spring Return, Induction Hardened Forged CV Tool Steel Construction, Voltage Rating 1000V, Meets/Exceeds ASTM F1505, EN/IEC 60901

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews