Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Plier Set, 3 pc.

  • Zoro #: G0561495
  • Mfr #: 32873.G
$116.19
  • Plier Product Group: Plier Sets
  • Spring Return: No
  • ESD Safe: No
See full product details
This item ships free.

Wiha Tools #32873.G Specifications

  • Zoro #: G0561495
  • Mfr #: 32873.G
Plier Product Group: Plier Sets Spring Return: No
ESD Safe: No Includes: 6-1/4 in Diagonal Cutters, 8 in Combination Pliers, 8 in Long-Nose, Belt Pack Pouch
Handle Type: Insulated Plier Item: Plier Sets
Tool Storage Type Included: Pouch Max. Use Voltage: 1000VAC
Tool Storage Included: Yes Standards: ASTM F 1505-01, EN/IEC 60900, CSA
Material: Steel Number of Pieces: 3
Item: Plier Set Tether Capable: Tether Capable
Pliers Included: Diagonal Cutters 6-1/4", Combination Pliers 8", Long-Nose 8" Handle Color: Orange, Yellow
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Plier Sets, Plier Sets, Plier Set, ESD Safe No, Number of Pieces 3, Handle Type Insulated, Material Steel, Spring Return No, Tether Capable, Includes 6-1/4 in Diagonal Cutters, 8 in Combination Pliers, 8 in Long-Nose, Belt Pack Pouch, Handle Color Orange, Yellow, Standards ASTM F 1505-01, EN/IEC 60900, CSA

Reviews of Wiha Tools #32873.G