Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulated Plier Set, 9 pc.

  • Zoro #: G4630035
  • Mfr #: 32999
$304.05 4% off
$288.85
  • Standards: ASTM F 1505-01, EN/IEC 60900, CSA
  • Tool Storage Type Included: Caddy
  • ESD Safe: No
See full product details
This item ships free.

Wiha Tools #32999 Specifications

  • Zoro #: G4630035
  • Mfr #: 32999
Standards: ASTM F 1505-01, EN/IEC 60900, CSA Tool Storage Type Included: Caddy
ESD Safe: No Pliers Included: Cable Cutters 8", Crimping Pliers 7", (2) Diagonal Cutters: 6-5/16", 8", High Leverage Combination Pliers 8", Lineman's Pliers 9", (2) Long-Nose Pliers: 6-5/16", 8", Stripping Pliers 6-5/16"
Plier Product Group: Plier Sets Spring Return: No
Tool Storage Included: Yes Number of Pieces: 9
Plier Item: Plier Sets Max. Use Voltage: 1000VAC
Handle Color: Orange, Yellow Includes: 8 in Cable Cutters, 7 in Crimping Pliers, 6-5/16 in, 8 in Diagonal Cutters, 8 in High Leverage Combination Pliers, 9 in Lineman's Pliers, 6-5/16 in, 8 in Long-Nose Pliers, 6-5/16 in Stripping Pliers, Blow Molded Tool Box Tray
Tether Capable: Tether Capable Material: Steel
Item: Plier Set Handle Type: Insulated
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Plier Sets, Plier Sets, Plier Set, ESD Safe No, Number of Pieces 9, Handle Type Insulated, Material Steel, Spring Return No, Tether Capable, Includes 8 in Cable Cutters, 7 in Crimping Pliers, 6-5/16 in, 8 in Diagonal Cutters, 8 in High Leverage Combination Pliers, 9 in Lineman's Pliers, 6-5/16 in, 8 in Long-Nose Pliers, 6-5/16 in Stripping Pliers, Blow Molded Tool Box Tray, Handle Color Orange, Yellow, Standards ASTM F 1505-01, EN/IEC 60900, CSA

Reviews of Wiha Tools #32999