KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insulated Round Nose Plier, 6-19/64 in.

WIHA TOOLS| Zoro #: G0307237| Mfr #: 32870

$30.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Side Cutter: No
Spring Return: No
Voltage Rating: 1000V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307237 Mfr #: 32870
Side Cutter: NoSpring Return: No
Voltage Rating: 1000VInsulated / Uninsulated: Insulated
Item: Round Nose PlierFeatures: Finger Jam Protection
Jaw Length: 1-61/64"Wire Stripper: No
Cutting Capacity/Material: Not SpecifiedTip Width: 11/32"
Jaw Width: 45/64"Wire Crimper: No
ESD Safe: NoOverall Length: 6-19/64"
Nonsparking: NoJaw Bend: 0 Degrees
Max. Jaw Opening: 2-7/64"Handle Type: Ergonomic
Handle Color: Red/YellowGripping Surface: Smooth
Joint Type: SolidMaterial: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASTM F-1505.94, IEC 900 and VDE 0682/201
Country of Origin (subject to change): Switzerland

Description

Insulated Pliers, Overall Length 6-1/2 In., Voltage Rating 1000V, Standards ASTM F-1505.94, IEC 900 and VDE 0682/201

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews