Skip to Main Content
customer-service Help
Wiha Tools

Insulated Screwdriver Set, 5 pcs

Wiha Tools Insulated Screwdriver Set, 5 pcs 32085
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.96
  • Item: Insulated Picofinish Set
  • Tip Style Group: Standard
  • Screwdriver Tip Style: Keystone Slotted/Phillips
See full product details
Orders over $75 ship free.
Total: $39.96

Wiha Tools #32085 Specifications

  • Item: Insulated Picofinish Set
  • Tip Style Group: Standard
  • Screwdriver Tip Style: Keystone Slotted/Phillips
  • Tip Size: 1-1/2", 2-1/2", 3-1/2", #0, #1
  • Handle Material: Multi Component
  • Handle Design: Ergonomic with Rotating Cap
  • Number of Pieces: 5
  • Includes: (3) Slotted: 1-1/2", 2-1/2", 3-1/2"; (2) Phillips: #0, #1
  • Tether Capable: Not Tether Capable
  • Nonsparking: No
  • Finish: Insulated
  • Shank Material: Alloy Steel
  • Screwdriver and Nut Driver Grouping: Screwdriver Sets
  • Standards: ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012
  • ESD Safe: No
  • Insulated: Yes
  • Shank Shape: Round
  • Features: Meets ASTM ,EN/IEC, VDE, ISO, NFPA, CSA, OSHA Insulation Specifications Precision Insulated Drivers 1000 Volt Rated, 10,000 Volt Tested, Insulation Molded on for Maximum Durability Wiha Special Chrome Vanadium Molybdenum Tool Steel through Hardened For Best Wear Resistance, Ergonomic Handle with Soft Zone for Added User Comfort, Precise Control With Finger Tip Rotation Cap Size And Tip Style Clearly Marked On Caps for Fast Identification Professional Quality Made by Wiha
  • SAE or Metric: SAE
  • Tip Style: Phillips, Slotted
  • Handle Type: Ergonomic
  • Tether Style: Not Tether Capable
  • For Fastener Size: 1/16 in, 3/32 in, 9/64 in
  • Voltage Rating: 1,000 V AC
  • Container Length: 8 in
  • Container Width: 6 13/16 in
  • Handle Color: Red
  • Tether Ready: No
  • Grip Style: Ergonomic
  • Measurement Type: SAE
  • Magnetized Tip: No
  • Shank Finish: Black Oxide Tip, Insulated
  • Container Height: 13/16 in
  • Ratcheting: No
  • Sizes Included: Phillips: #0, #1, Slotted: 1/16 in, 3/32 in, 9/64 in
  • Non-Sparking: No
  • Tip Finish: Black Oxide
  • Container Type: None
  • Corrosion Resistant: Yes
  • Material: Chrome Vanadium Molybdenum Steel
  • Bit Style: Slotted, Phillips
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Insulated Screwdriver Set, Tip Finish Black Oxide, 1/16 in, 3/32 in, 9/64 in, Phillips, Slotted, Ergonomic, Number of Pieces 5, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Phillips #0, #1, Slotted 1/16 in , 3/32 in , 9/64 in , Corrosion Resistant Yes, ASTM F1505-01, CSA, DIN 7437, IEC EN DIN 60900, NFPA70E, VDE 0682/Part 2012, Tether Ready No, Range of Shank Lengths 40 mm to 60 mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #32085