Wiha
Insulated Tool Set, 11 pc.
- Zoro #: G4557542
- Mfr #: 32986
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Measurement Type: SAE
- Includes: Roll-up Pouch
- Insulated / Uninsulated: Insulated
- Number of Pieces: 11
- Number of Screwdrivers: 7
- Standards: ASTM F 1505-01, EN/IEC 60900, CSA
- Tool Storage Included: Yes
- Nonsparking: No
$168.48
Subtotal: $168.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Wiha #32986 Specifications
- Zoro #: G4557542
- Mfr #: 32986
- UPC #: 084705329864
- Measurement Type: SAE
- Includes: Roll-up Pouch
- Insulated / Uninsulated: Insulated
- Number of Pieces: 11
- Number of Screwdrivers: 7
- Standards: ASTM F 1505-01, EN/IEC 60900, CSA
- Tool Storage Included: Yes
- Nonsparking: No
- Number of Electrical and Telecomm Tools: 1
- Tool Kit Product Grouping: Insulated Tool Kits
- Number of Pliers: 3
- Electrical and Telecomm Tools Included: 6-5/16 in Stripper
- Max. Use Voltage: 1000VAC
- Pliers Included: 6-5/16 in Diagonal Cutting, 6-5/16 in Long Nose, 8 in Linemans
- Screwdrivers Included: Slotted 3, 4.5, 5.5mm, Phillips #1, #2, Square Recess #1, #2
- Tool Families Included: Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
- Item: Insulated Tool Kit
- Tool Storage Type Included: Pouch
- Number of Pieces Range: 11 - 29
- Putty Knives and Scrapers Included: None
- Screwdrivers, Keys, and Bits Included: (2) Phillips Screwdrivers, (2) Square Screwdrivers, (3) Slotted Screwdrivers
- Electrical and Telecom Tools Included In Set: Wire Strippers
- Number of Putty Knives and Scrapers: 0
- Sockets, Drive Tools, and Accessories Included: None
- Features: Soft Comfort Grips
- Number of Striking and Struck Tools: 0
- Foam Inserts Included: No
- Cutting Tools Included In Set: Cable Cutters
- Inspection and Retrieving Tools Included: None
- Number of Electrical and Telecom Tools: 1
- Non-Sparking: No
- Electrical & Telecom Tools Included: Wire Strippers
- Abrasives and Finishing Tools Included: None
- Number of Measuring and Testing Tools: 0
- Tool Storage Material: Canvas
- Number of Cutting Tools: 0
- Cutting Tools Included: Cable Cutters
- Drivers, Keys, and Bits Included: Phillips Screwdrivers, Slotted Screwdrivers, Square Screwdrivers
- Number of Screwdrivers, Keys, and Bits: 7
- Striking and Struck Tools Included: None
- Number of Inspection and Retrieving Tools: 0
- Voltage Rating: 1,000 V AC
- Insulated: Insulated
- Pliers Included In Set: Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
- Number of Sockets, Drive Tools, and Accessories: 0
- Number of Miscellaneous Tools: 0
- HVAC Tools Included: None
- Electrical and Telecom Tools Included: (1) Wire Stripper
- Number of Plumbing Tools: 0
- Number of HVAC Tools: 0
- Number of Abrasives and Finishing Tools: 0
- Plumbing Tools Included: None
- Drivers and Bits Included In Set: Phillips Screwdrivers, Slotted Screwdrivers, Square Screwdrivers
- Drive Size1: Sockets Not Included
- Measuring and Testing Tools Included: None
- Tool Storage Type: Tool Roll
- Miscellaneous Tools Included: None
- Number of Wrenches: 0
- Country of Origin (subject to change): Germany
Description
This WIHA Tools 32986 Insulated Tool Set contains 11 pieces of insulated tools that will help you complete your job safely. The set comprises pliers, screwdrivers and electrical and telecomm tools. The pliers include a 6-5/16 in diagonal cutting, 6-5/16 in long nose and 8 in lineman's pliers. The screwdrivers include slotted 3, 4.5, 5.5mm; Phillips #1, #2 and square recess #1, #2 screwdrivers. There are 7 electrical and telecomm tools in this kit including a 6-5/16 in stripper for stripping wire insulation from the cable sheath. WIHA Tools' 32986 Insulated Tool Set is the perfect tool to have on hand when it comes to working on cable networks or any other job requiring an insulated tool set.
Reviews of Wiha #32986
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WIHA Insulated Socket Bit Set, 7 pc. 31890
- WIHA Insulated Tool Set, 10 pc. 32868
- WIHA Insulated Tool Set, 12 pc. 32894
- WIHA Insulated Tool Set, 24 pc. 31495
- WIHA Insulated Screwdriver/Nutdriver Set, 15pc 32190
- WIHA Insulated Socket Wrench Set, 13 pc. 31391
- ITL 1000V Insulated 1/2" Drive Combination Socket Set, 12-Piece 03100
- EGA MASTER NAUTICAL SET 17 PCS. NON SPARKING Al-Bron 74391
- WIHA TOOLS Insulated Industrial Cutters/Drivers Set 32977
- KNIPEX TOOLS LP KNIPEX® 9K 98 98 30 US 10 Pc Pliers / Screwdriver Insulated Tool Set 1,000V, Hard Case 9K 98 98 30 US
- KLEIN TOOLS Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece 33526
- Wiha Hand Tool Kits