DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Insulated Linemans Pliers, 7 In

WIHA TOOLS| Zoro #: G0425923| Mfr #: 32816

$35.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM F-1505.94, IEC 900 and VDE 0682/201
High Leverage: No
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425923 Mfr #: 32816
Standards: ASTM F-1505.94, IEC 900 and VDE 0682/201High Leverage: No
Wire Crimper: NoSpring Return: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Overall Length: 7"Fish Tape Puller: No
Jaw Width: 3/8"Jaw Thickness: 3/8"
Jaw Length: 13/16"Material: Carbon Steel
Item: Linemans PlierCountry of Origin (subject to change): Switzerland

Description

Pliers, Linemans Pliers, Linemans Plier, Jaw Length 13/16 In., Jaw Width 3/8 In., Jaw Thickness 3/8 In., Overall Length 7 In., Handle Type Ergonomic, Material Carbon Steel, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated Yes, High Leverage No, Wire Crimper No, Fish Tape Puller No, Spring Return No, Standards ASTM F-1505.94, IEC 900 and VDE 0682/201

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews