Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

MagicSpring(R) Torx Key, Tip Size T10

  • Zoro #: G0251194
  • Mfr #: 37110
Wiha Tools MagicSpring(R) Torx Key, Tip Size T10 37110
Wiha Tools MagicSpring(R) Torx Key, Tip Size T10 37110
$4.03
  • Handle Material: Alloy Steel
  • Finish: Black Oxide
  • Handle Color: Black
See full product details
Orders over $75 ship free.

Wiha Tools #37110 Specifications

  • Zoro #: G0251194
  • Mfr #: 37110
Handle Material: Alloy Steel Finish: Black Oxide
Handle Color: Black Item: Torx Key
Shape: Torx(R) Working Angle: 25 Degrees
Nonsparking: No Handle Type: Plain
Arm Length: 4 11/16 in Blade Material: High Alloy Vanadium Molybdenum Steel
Insulated / Uninsulated: Uninsulated Hex/Torx Key Product Grouping: Torx Key
Measurement Type: Torx Meets/Exceeds: ISO 9001:2008
SAE or Metric: Torx(R) Tether Capable: Tether Capable
Tip Size: T10 Handle Length: 3 1/8 in
Tether Style: Tether Capable End Shape: Torx
Tip Size Code: T10 Tether Ready: No
Driver Material: Alloy Steel Standards: ISO 9001:2008
Key Shape: L Length Family: Long
Non-Magnetic: Yes Grip Style: Plain
Fastener Holding: Yes Short Arm Length: 3 1/8 in
Material: Alloy Steel Non-Sparking: No
Long Arm Length: 53/64 in Insulated: No
Number of Ball Ends: 0 Number of Tips: 2
Corrosion Resistant: Yes Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Torx Key, Tip Size T10, Long Arm Length 53/64 in, Short Arm Length 3 1/8 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Reviews of Wiha Tools #37110