MagicSpring(R) Torx Key, Tip Size T20

WIHA TOOLS| Zoro #: G2032091| Mfr #: 37120

$3.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: L
Arm Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032091 Mfr #: 37120
Finish: black oxideShape: L
Arm Length: 4"SAE or Metric: SAE, Metric
Item: MagicSpring(R) Torx KeyHandle Color: Black
Meets/Exceeds: ISO 9001:2008Handle Material: Alloy Steel
Tip Size: T20Blade Material: Alloy steel
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 51/64"Handle Type: Plain
Country of Origin (subject to change): Germany

Description

MagicSpring(R) Torx Key, Shape L, SAE, Metric, Tip Size T20, Arm Length 4 In., Handle Length 51/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Alloy Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 9001:2008

Reviews