KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MagicSpring(R) Torx Key, Tip Size T25

WIHA TOOLS| Zoro #: G0479613| Mfr #: 37125

$4.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: L
Arm Length: 6-13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479613 Mfr #: 37125
Finish: black oxideShape: L
Arm Length: 6-13/32"SAE or Metric: SAE, Metric
Item: MagicSpring(R) Torx KeyHandle Color: Black
Meets/Exceeds: ISO 9001:2008Handle Material: Alloy Steel
Tip Size: T25Blade Material: Alloy steel
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 27/32"Handle Type: Plain
Country of Origin (subject to change): Germany

Description

MagicSpring(R) Torx Key, Shape L, SAE, Metric, Tip Size T25, Arm Length 6-13/32 In., Handle Length 27/32 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Alloy Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 9001:2008

Reviews