DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

MagicSpring(R) Torx Key, Tip Size T27

WIHA TOOLS| Zoro #: G0960005| Mfr #: 37127

$5.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: L
Arm Length: 6-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960005 Mfr #: 37127
Finish: black oxideShape: L
Arm Length: 6-29/32"SAE or Metric: SAE, Metric
Item: MagicSpring(R) Torx KeyHandle Color: Black
Meets/Exceeds: ISO 9001:2008Handle Material: Alloy Steel
Tip Size: T27Blade Material: Alloy steel
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 1-1/4"Handle Type: Plain
Country of Origin (subject to change): Germany

Description

MagicSpring(R) Torx Key, Shape L, SAE, Metric, Tip Size T27, Arm Length 6-29/32 In., Handle Length 1-1/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Alloy Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 9001:2008

Reviews