MagicSpring(R) Torx Key, Tip Size T30

WIHA TOOLS| Zoro #: G0856922| Mfr #: 37130

$5.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Working Angle: 25 Degrees
Meets/Exceeds: ISO 9001:2008
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856922 Mfr #: 37130
SAE or Metric: SAE, MetricWorking Angle: 25 Degrees
Meets/Exceeds: ISO 9001:2008Tip Size: T30
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 1"
Item: MagicSpring(R) Torx KeyHandle Type: Plain
Handle Color: BlackHandle Material: Alloy Steel
Arm Length: 7-1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Germany

Description

MagicSpring(R) Torx Key, Shape L, SAE, Metric, Tip Size T30, Arm Length 7-1/2 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Alloy Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 9001:2008

Reviews