KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MagicSpring(R) Torx Key, Tip Size T6

WIHA TOOLS| Zoro #: G0581777| Mfr #: 37106

$3.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: L
Arm Length: 3-7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581777 Mfr #: 37106
Finish: black oxideShape: L
Arm Length: 3-7/64"SAE or Metric: SAE, Metric
Item: MagicSpring(R) Torx KeyHandle Color: Black
Meets/Exceeds: ISO 9001:2008Handle Material: Steel
Tip Size: T6Blade Material: Alloy steel
Working Angle: 25 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 1/2"Handle Type: Plain
Country of Origin (subject to change): Germany

Description

MagicSpring(R) Torx Key, Shape L, SAE, Metric, Tip Size T6, Arm Length 3-7/64 In., Handle Length 1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Black, Handle Material Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 9001:2008

Reviews