BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

MagicSpring(R) Torx Key, Tip Size T9

WIHA TOOLS| Zoro #: G1476553| Mfr #: 37109

$3.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 51/64"Handle Type: PlainWorking Angle: 25 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1476553 Mfr #: 37109
Handle Length: 51/64"Handle Type: Plain
Working Angle: 25 DegreesArm Length: 4-19/64"
Item: MagicSpring(R) Torx KeyFinish: black oxide
Handle Color: BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE, Metric
Shape: LMeets/Exceeds: ISO 9001:2008
Handle Material: Alloy SteelTip Size: T9
Country of Origin (subject to change): Germany

Description

Torx Key, MagicSpring(R) Torx Key, Shape L, Measurement Type Torx(R), Tip Size T9, Arm Length 4-19/64 In., Handle Length 51/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Black, Handle Material Alloy Steel, Working Angle 25 Degrees , Meets/Exceeds ISO 9001:2008

Reviews