Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Blade Screwdriver, 6-in-1 Driver

  • Zoro #: G1459488
  • Mfr #: 28393
$82.85
  • Drive Size: 6 mm
  • Standards: ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E
  • Bit Style: Phillips, Slotted
See full product details
This item ships free.

Wiha Tools #28393 Specifications

  • Zoro #: G1459488
  • Mfr #: 28393
Drive Size: 6 mm Standards: ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E
Bit Style: Phillips, Slotted Includes: Slim Line Blades
Overall Length: 9 3/4 in Number of Pieces: 7
Single End/Double End: Single End Handle Design: Cushion Grip
Primary Application: Electrician Ratcheting: No
Driver Type: 6-in-1 Tether Capable: Not Tether Capable
Finish: Insulated Screwdriver Bit Material: Chrome Vanadium Steel
Bit Retainer Type: Locking Sizes Included: Phillips: #1, #2, Slotted: /8 in, 5/32 in, 7/32 in, 1/4 in
Features: Bit Storage In Handle, Ergonomic Multi Component Handle, Cushioned Grip, Through Hardened For Best Wear Resistance, Precision Machined, Roll-off Protection Item: Multi-Bit Screwdriver
Screwdriver and Nut Driver Grouping: Screwdrivers Shank Type: Solid
Shank Material: Alloy Steel Shank Length: 4 1/2 in
Insulated: Yes Handle Material: Multi-Component
ESD Safe: No Tether Style: Not Tether Capable
Number of Bits: 7 Container Type: None
Magnetized Tip: No Number of Tips: 7
Tip Size: #1, #2, 1/4 in, 1/8 in, 5/32 in, 7/32 in Tip Style: Phillips, Slotted
Tether Ready: No For Fastener Size: 6 mm
Bit Storage: In Handle Handle Type: Molded
Measurement Type: Metric, SAE Voltage Rating: 1,000 V AC
Grip Style: Cushion For Screw Type: Phillips, Slotted
Corrosion Resistant: Yes Single/Double End Bits: Single End
Bit Material: Alloy Steel Replaceable Shank: No
Non-Sparking: No Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 1/8 in, 5/32 in, 7/32 in, Tip Style Phillips, Slotted, Locking, Cushion, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip No, Shank Length 4 1/2 in, Shank Material Alloy Steel, Drive Size 6 mm, ESD Safe No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Wiha Tools #28393